Motion
75067640

DICHTOMATIK
75067640

28 MM ID X 2 MM CS 50 DUROMETER EPDM Metric O-ring Metric O-ring
Mi Item #08008467
MFR #75067640
Price$0.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75067640

28 MM ID X 2 MM CS 50 DUROMETER EPDM Metric O-ring Metric O-ring
Mi Item #08008467
MFR #75067640

Mfr description
75067640 28MM ID X 2MM CS 50 DUROMETER
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.10/each

Specifications

Dimensions

  • Inside Diameter  
    28 mm
  • Outside Diameter  
    32 mm

Details

  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Cross Section
    2 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    50 Durometer
  • Hardness
    50 Shore D
  • Inside Diameter Tolerance
    +/-0.33 mm
  • Material
    EPDM, Sulfur Cured
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -50F to 265F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    E70
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)