Motion
75039424

DICHTOMATIK
75039424

AS568-043 3-1/2" ID x 3-5/8" OD x 1/16" EPDM 70 BLACK O-RING
MI ITEM #08008586
MFR #75039424
List Price$0.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75039424

AS568-043 3-1/2" ID x 3-5/8" OD x 1/16" EPDM 70 BLACK O-RING
MI ITEM #08008586
MFR #75039424

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$0.65/each for your price

Overview

Mfr description
75039424 AS568-043 3-1/2"ID X 3-5/8"OD X
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Specifications

  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter
  • Inside Diameter Tolerance
    +/-0.024 in
  • Material
    EPDM, Peroxide Cured
  • Method Sold
    Priced Per Each
  • Outside Diameter
  • Product Type
    O-Rings
  • Temperature Range
    -65° to 300° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    E70
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text