Motion
75054531

DICHTOMATIK
75054531

Dichtomatik O-ring - 0.139 in Cross Section, 8.984 in ID, 9.262 in OD, 70 Shore D, EPDM, Peroxide Cured Material
MI ITEM #08009010
MFR #75054531
Price$4.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75054531

Dichtomatik O-ring - 0.139 in Cross Section, 8.984 in ID, 9.262 in OD, 70 Shore D, EPDM, Peroxide Cured Material
MI ITEM #08009010
MFR #75054531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.24/each

Specifications

Dimensions

  • Inside Diameter  
    8.984 in
  • Outside Diameter  
    9.262 in
  • Overall Weight
    8.286 g
  • Thickness
    0.1390 in, 3.53 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Color
    Black
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.004 in
  • Dash Number
    -270
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.050 in
  • Manufacturer Catalog Number
    E70270PC
  • Material
    EPDM, Peroxide Cured
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -65° to 300° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    E70
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening

Overview

Mfr description
75054531 AS568-270 9"ID X 9-1/4"OD X
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought