Motion
75103559

DICHTOMATIK
75103559

AS568-276 11" ID x 11-1/4" OD x 1/8" EPDM 70 BLACK O-RING
MI ITEM #08009026
MFR #75103559
List Price$5.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75103559

AS568-276 11" ID x 11-1/4" OD x 1/8" EPDM 70 BLACK O-RING
MI ITEM #08009026
MFR #75103559

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$5.07/each for your price

Overview

Mfr description
75103559 AS568-276 11"ID X 11-1/4"OD X
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Specifications

  • Hardness
    70 Shore D
  • Cross Section
    0.139 in
  • Inside Diameter
  • Outside Diameter
  • Material
    EPDM, Peroxide Cured
  • Temperature Range
    -65° to 300° F
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening
  • Durometer
    70 Durometer
  • Trade / Brand Name
    Dichtomatik
  • Inside Diameter Tolerance
    +/-0.065 in
  • Cross Section Tolerance
    +/-0.004 in
  • Method Sold
    Priced Per Each
  • Type Series
    E70
  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Product Type
    O-Rings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text