Motion
75054540

DICHTOMATIK
75054540

AS568-278 12" ID x 12-1/4" OD x 1/8" EPDM 70 BLACK O-RING
Mi Item #08009031
MFR #75054540
Price$5.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75054540

AS568-278 12" ID x 12-1/4" OD x 1/8" EPDM 70 BLACK O-RING
Mi Item #08009031
MFR #75054540

Mfr description
75054540 AS568-278 12"ID X 12-1/4"OD X
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.27/each

Specifications

Dimensions

  • Inside Diameter  
    11.984 in
  • Outside Diameter  
    12.262 in

Details

  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.065 in
  • Material
    EPDM, Peroxide Cured
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -65° to 300° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    E70
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)