Motion
75103596

DICHTOMATIK
75103596

Dichtomatik O-ring - 0.21 in Cross Section, 0.975 in ID, 1.395 in OD, 70 Shore D, EPDM, Sulfur Cured Material
MI ITEM #08009079
MFR #75103596
Price$0.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75103596

Dichtomatik O-ring - 0.21 in Cross Section, 0.975 in ID, 1.395 in OD, 70 Shore D, EPDM, Sulfur Cured Material
MI ITEM #08009079
MFR #75103596

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.58/each

Specifications

Dimensions

  • Inside Diameter  
    0.975 in
  • Outside Diameter  
    1.395 in
  • Overall Weight
    2.757 g
  • Thickness
    0.2100 in, 5.33 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Color
    Black
  • Cross Section
    0.21 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.005 in
  • Dash Number
    -318
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.010 in
  • Manufacturer Catalog Number
    E70318SC
  • Material
    EPDM, Sulfur Cured
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -50F to 265F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    E70
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening

Overview

Mfr description
75103596 AS568-318 1"ID X 1-3/8"OD X
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought