Motion
75103611

DICHTOMATIK
75103611

O-Ring - 0.210 in Cross Section, 1.600 in ID, 2.020 in OD, 70 Durometer, EPDM, Peroxide Cured Material
Mi Item #08009100
MFR #75103611
Price$1.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75103611

O-Ring - 0.210 in Cross Section, 1.600 in ID, 2.020 in OD, 70 Durometer, EPDM, Peroxide Cured Material
Mi Item #08009100
MFR #75103611

Mfr description
75103611 AS568-326 1-5/8"ID X 2"OD X
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.13/each

Specifications

Dimensions

  • Inside Diameter  
    1.600 in
  • Outside Diameter  
    2.020 in

Details

  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Cross Section
    0.210 in
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.015 in
  • Material
    EPDM, Peroxide Cured
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -65 to 300 °F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    E70
  • Typical Application
    Door & Window Seals, Cooling Systems, Hoses, Gardening, Vibration Dampening
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)