Motion
75103615

DICHTOMATIK
75103615

AS568-328 1-7/8" ID x 2-1/4" OD x 3/16" EPDM 70 BLACK O-RING
MI ITEM #08009105
MFR #75103615
Price$1.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75103615

AS568-328 1-7/8" ID x 2-1/4" OD x 3/16" EPDM 70 BLACK O-RING
MI ITEM #08009105
MFR #75103615

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.17/each

Specifications

Dimensions

  • Inside Diameter  
    1.85 in
  • Outside Diameter  
    2.27 in

Details

  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Cross Section
    0.21 in
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.015 in
  • Material
    EPDM, Peroxide Cured
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -65° to 300° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    E70
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening

Overview

Mfr description
75103615 AS568-328 1-7/8"ID X 2-1/4"OD X
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought