Motion
75054565

DICHTOMATIK
75054565

Dichtomatik O-ring - 0.21 in Cross Section, 2.6 in ID, 3.02 in OD, 70 Shore D, EPDM, Peroxide Cured Material
Mi Item #08009121
MFR #75054565
Price$1.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75054565

Dichtomatik O-ring - 0.21 in Cross Section, 2.6 in ID, 3.02 in OD, 70 Shore D, EPDM, Peroxide Cured Material
Mi Item #08009121
MFR #75054565

Mfr description
75054565 AS568-334 2-5/8"ID X 3"OD X
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.41/each

Specifications

Dimensions

  • Inside Diameter  
    2.6 in
  • Outside Diameter  
    3.02 in
  • Overall Weight
    5.818 g
  • Thickness
    0.2100 in, 5.33 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Color
    Black
  • Cross Section
    0.21 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.005 in
  • Dash Number
    -334
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.020 in
  • Manufacturer Catalog Number
    E70334PC
  • Material
    EPDM, Peroxide Cured
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    -65° to 300° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    E70
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)