Motion
75103855

DICHTOMATIK
75103855

Dichtomatik O-ring - 0.275 in Cross Section, 21.955 in ID, 22.505 in OD, 70 Shore D, EPDM, Sulfur Cured Material
MI ITEM #08009434
MFR #75103855
Price$26.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75103855

Dichtomatik O-ring - 0.275 in Cross Section, 21.955 in ID, 22.505 in OD, 70 Shore D, EPDM, Sulfur Cured Material
MI ITEM #08009434
MFR #75103855

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26.63/each

Specifications

Dimensions

  • Inside Diameter  
    21.955 in
  • Outside Diameter  
    22.505 in
  • Overall Weight
    87.757 g
  • Thickness
    0.2750 in, 6.99 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Color
    Black
  • Cross Section
    0.275 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.006 in
  • Dash Number
    -471
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.100 in
  • Manufacturer Catalog Number
    E70471SC
  • Material
    EPDM, Sulfur Cured
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -50F to 265F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    E70
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening

Overview

Mfr description
75103855 AS568-471 22"ID X22 1/2"OD X
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought