Motion
75068306

DICHTOMATIK
75068306

30 SIZES - 382 PC KIT EPDM 70 BLACK KIT
MI ITEM #08009507
MFR #75068306
Price$297.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75068306

30 SIZES - 382 PC KIT EPDM 70 BLACK KIT
MI ITEM #08009507
MFR #75068306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$297.03/each

Specifications

Dimensions

  • Inside Diameter  
    -
  • Outside Diameter  
    -

Details

  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Cross Section
    -
  • Cross Section Tolerance
    -
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    -
  • Material
    EPDM, Peroxide Cured
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -65° to 300° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    E70
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening

Overview

Mfr description
75068306 30 SIZES - 382 PC KIT EPDM 70
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought