Specifications
Dimensions
- Inside Diameter458 mm
- Outside Diameter474.4 mm
Details
- Additional DetailsEPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
- Cross Section8.2 mm
- Cross Section Tolerance+/-0.15 mm
- Durometer70 Durometer
- Hardness70 Shore D
- Inside Diameter Tolerance+/-3.2 mm
- MaterialEPDM, Sulfur Cured
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Range-50F to 265F
- Trade / Brand NameDichtomatik
- Type SeriesE70
- Typical ApplicationDoor & window seals, cooling systems, hoses, gardening, vibration dampening
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)