Motion
75112894

DICHTOMATIK
75112894

Dichtomatik O-ring - 0.07 in Cross Section, 0.739 in ID, 0.879 in OD, 70 Shore D, FVMQ Material
Mi Item #08009529
MFR #75112894
Price$8.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75112894

Dichtomatik O-ring - 0.07 in Cross Section, 0.739 in ID, 0.879 in OD, 70 Shore D, FVMQ Material
Mi Item #08009529
MFR #75112894

Mfr description
75112894 AS568-018 3/4"ID X 7/8"OD X
  • Good compression set resistance | Great low temperature properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.10/each

Specifications

Dimensions

  • Inside Diameter  
    0.739 in
  • Outside Diameter  
    0.879 in
  • Overall Weight
    0.214 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Not recommended for ketones, amines, phosphate esters, brake fluids
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -018
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.009 in
  • Manufacturer Catalog Number
    75112894
  • Material
    FVMQ
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -65° to 350° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    F70
  • Typical Application
    Fuel systems, Automotive, Aerospace, Semicon, Oil & Gas, Chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)