Motion
75112937

DICHTOMATIK
75112937

AS568-125 1-5/16" ID x 1-1/2" OD x 3/32" FLUOROSILICONE 70 BLUE O-RING
MI ITEM #08009544
MFR #75112937
Price$11.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75112937

AS568-125 1-5/16" ID x 1-1/2" OD x 3/32" FLUOROSILICONE 70 BLUE O-RING
MI ITEM #08009544
MFR #75112937

Mfr description
75112937 AS568-125 1-5/16"ID X 1-1/2"OD
  • Good compression set resistance | Great low temperature properties
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.43/each

Specifications

Dimensions

  • Inside Diameter  
    1.299 in
  • Outside Diameter  
    1.505 in

Details

  • Additional Details
    Not recommended for ketones, amines, phosphate esters, brake fluids
  • Cross Section
    0.103 in
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.012 in
  • Material
    FVMQ
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -65° to 350° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    F70
  • Typical Application
    Fuel systems, Automotive, Aerospace, Semicon, Oil & Gas, Chemical processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)