Motion
75112999

DICHTOMATIK
75112999

Dichtomatik O-ring - 0.139 in Cross Section, 1.859 in ID, 2.137 in OD, 70 Shore D, FVMQ Material
Mi Item #08009567
MFR #75112999
Price$14.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75112999

Dichtomatik O-ring - 0.139 in Cross Section, 1.859 in ID, 2.137 in OD, 70 Shore D, FVMQ Material
Mi Item #08009567
MFR #75112999

Mfr description
75112999 AS568-225 1-7/8"ID X 2-1/8"OD X
  • Good compression set resistance | Great low temperature properties
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.98/each

Specifications

Dimensions

  • Inside Diameter  
    1.859 in
  • Outside Diameter  
    2.137 in
  • Overall Weight
    2.045 g
  • Thickness
    0.1390 in, 3.53 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Not recommended for ketones, amines, phosphate esters, brake fluids
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.004 in
  • Dash Number
    -225
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.018 in
  • Manufacturer Catalog Number
    75112999
  • Material
    FVMQ
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -65° to 350° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    F70
  • Typical Application
    Fuel systems, Automotive, Aerospace, Semicon, Oil & Gas, Chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)