Motion
67190586

DICHTOMATIK
67190586

1.50 MM CS X 6.5 MM ID NBR (BUNA) 70 BLACK O-RING
Mi Item #08009602
MFR #67190586
Price$0.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67190586

1.50 MM CS X 6.5 MM ID NBR (BUNA) 70 BLACK O-RING
Mi Item #08009602
MFR #67190586

Mfr description
67190586 1.50MM CS X 6.5MM ID NBR BUNA
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.06/each

Specifications

Dimensions

  • Inside Diameter  
    6.5 mm
  • Outside Diameter  
    9.5 mm

Details

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    1.5 mm
  • Cross Section Tolerance
    +/-0.08 mm
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-0.15 mm
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)