Motion
67009007

DICHTOMATIK
67009007

Metric O-Ring - 5 mm Cross Section, 230 mm ID, 240 mm OD, 90 Durometer, Nitrile (Buna) Rubber Material
Mi Item #08009731
MFR #67009007
Price$2.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
67009007

Metric O-Ring - 5 mm Cross Section, 230 mm ID, 240 mm OD, 90 Durometer, Nitrile (Buna) Rubber Material
Mi Item #08009731
MFR #67009007

Mfr description
67009007 5.00MM CS X 230MM ID NBR BUNA
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.29/each

Specifications

Dimensions

  • Inside Diameter  
    230 mm
  • Outside Diameter  
    240 mm

Details

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    5 mm
  • Cross Section Tolerance
    +/-0.13 mm
  • Durometer
    90 Durometer
  • Hardness
    90 Shore D
  • Inside Diameter Tolerance
    +/-1.75 mm
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212 °F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)