Motion
75113168

DICHTOMATIK
75113168

Dichtomatik O-ring - 0.07 in Cross Section, 1.176 in ID, 1.316 in OD, 80 Shore D, Hydrogenated Nitrile Rubber Material
MI ITEM #08009801
MFR #75113168
Price$0.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75113168

Dichtomatik O-ring - 0.07 in Cross Section, 1.176 in ID, 1.316 in OD, 80 Shore D, Hydrogenated Nitrile Rubber Material
MI ITEM #08009801
MFR #75113168

Mfr description
75113168 AS568-025 1-3/16"ID X 1-5/16"OD
  • Good abrasion resistance | Excellent resistance to lubricating oils with chemically aggressive additives | Good mechanical properties at elevated temperature | Very good hot air resistance | Good low temperature properties | Low permeability to vapors and gases | Good resistance to crude oil even in the presence of hydrogen sulfide, amines, and corrosion inhibitors | Good resistance to ozone | Good resistance to high energy radiation | Low compression set
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.77/each

Specifications

Dimensions

  • Inside Diameter  
    1.176 in
  • Outside Diameter  
    1.316 in
  • Overall Weight
    0.32 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    also known as Highly Saturated Nitrile
  • Cross Section
    0.07 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -025
  • Durometer
    80 Durometer
  • Inside Diameter Tolerance
    +/-0.011 in
  • Manufacturer Catalog Number
    75113168
  • Material
    Hydrogenated Nitrile Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -40° to 302° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    HNBR80
  • Typical Application
    Automotive, manufacturing, oil & gas, steel mills, paper mills

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)