Motion
75113227

DICHTOMATIK
75113227

Dichtomatik O-ring - 0.103 in Cross Section, 1.925 in ID, 2.131 in OD, 80 Shore D, Hydrogenated Nitrile Rubber Material
Mi Item #08009860
MFR #75113227
Price$1.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75113227

Dichtomatik O-ring - 0.103 in Cross Section, 1.925 in ID, 2.131 in OD, 80 Shore D, Hydrogenated Nitrile Rubber Material
Mi Item #08009860
MFR #75113227

Mfr description
75113227 AS568-135 1-15/16"ID X 2-1/8"OD
  • Good abrasion resistance | Excellent resistance to lubricating oils with chemically aggressive additives | Good mechanical properties at elevated temperature | Very good hot air resistance | Good low temperature properties | Low permeability to vapors and gases | Good resistance to crude oil even in the presence of hydrogen sulfide, amines, and corrosion inhibitors | Good resistance to ozone | Good resistance to high energy radiation | Low compression set
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.47/each

Specifications

Dimensions

  • Inside Diameter  
    1.925 in
  • Outside Diameter  
    2.131 in
  • Overall Weight
    1.133 g
  • Thickness
    0.1030 in, 2.62 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    also known as Highly Saturated Nitrile
  • Color
    Black
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -135
  • Durometer
    80 Durometer
  • Inside Diameter Tolerance
    +/-0.017 in
  • Manufacturer Catalog Number
    75113227
  • Material
    Hydrogenated Nitrile Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -40° to 302° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    HNBR80
  • Typical Application
    Automotive, manufacturing, oil & gas, steel mills, paper mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)