Motion
75113339

DICHTOMATIK
75113339

Dichtomatik O-ring - 0.139 in Cross Section, 8.734 in ID, 9.012 in OD, 80 Shore D, Hydrogenated Nitrile Rubber Material
Mi Item #08009972
MFR #75113339
Price$13.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75113339

Dichtomatik O-ring - 0.139 in Cross Section, 8.734 in ID, 9.012 in OD, 80 Shore D, Hydrogenated Nitrile Rubber Material
Mi Item #08009972
MFR #75113339

Mfr description
75113339 AS568-269 8-3/4"ID X 9"OD X
  • Good abrasion resistance | Excellent resistance to lubricating oils with chemically aggressive additives | Good mechanical properties at elevated temperature | Very good hot air resistance | Good low temperature properties | Low permeability to vapors and gases | Good resistance to crude oil even in the presence of hydrogen sulfide, amines, and corrosion inhibitors | Good resistance to ozone | Good resistance to high energy radiation | Low compression set
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.03/each

Specifications

Dimensions

  • Inside Diameter  
    8.734 in
  • Outside Diameter  
    9.012 in
  • Overall Weight
    8.927 g
  • Thickness
    0.1390 in, 3.53 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    also known as Highly Saturated Nitrile
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.004 in
  • Dash Number
    -269
  • Durometer
    80 Durometer
  • Inside Diameter Tolerance
    +/-0.050 in
  • Manufacturer Catalog Number
    HNBR80269
  • Material
    Hydrogenated Nitrile Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -40° to 302° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    HNBR80
  • Typical Application
    Automotive, manufacturing, oil & gas, steel mills, paper mills
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)