Motion
75113431

DICHTOMATIK
75113431

AS568-385 16" ID x 16-3/8" OD x 3/16" HNBR 80 BLACK O-RING
MI ITEM #08010063
MFR #75113431
List Price$46.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75113431

AS568-385 16" ID x 16-3/8" OD x 3/16" HNBR 80 BLACK O-RING
MI ITEM #08010063
MFR #75113431

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$46.02/each for your price

Overview

Mfr description
75113431 AS568-385 16"ID X 16-3/8"OD X
  • Good abrasion resistance | Excellent resistance to lubricating oils with chemically aggressive additives | Good mechanical properties at elevated temperature | Very good hot air resistance | Good low temperature properties | Low permeability to vapors and gases | Good resistance to crude oil even in the presence of hydrogen sulfide, amines, and corrosion inhibitors | Good resistance to ozone | Good resistance to high energy radiation | Low compression set

Specifications

  • Additional Details
    also known as Highly Saturated Nitrile
  • Cross Section
    0.21 in
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    80 Durometer
  • Hardness
    80 Shore D
  • Inside Diameter
  • Inside Diameter Tolerance
    +/-0.075 in
  • Material
    Hydrogenated Nitrile Rubber
  • Method Sold
    Priced Per Each
  • Outside Diameter
  • Product Type
    O-Rings
  • Temperature Range
    -40° to 302° F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    HNBR80
  • Typical Application
    Automotive, manufacturing, oil & gas, steel mills, paper mills

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text