Motion
75076320

DICHTOMATIK
75076320

Dichtomatik O-ring Kit - - Cross Section, - ID, - OD, 70 Shore D, EPDM, Sulfur Cured Material
MI ITEM #08010571
MFR #75076320
Price$143.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75076320

Dichtomatik O-ring Kit - - Cross Section, - ID, - OD, 70 Shore D, EPDM, Sulfur Cured Material
MI ITEM #08010571
MFR #75076320

Mfr description
75076320 11 SIZES - 241 PC KIT EPDM 70
  • EPDM materials generally have a high resistance to hot water, steam, aging and chemicals and are suited for a wide range of application temperatures.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$143.20/each

Specifications

Dimensions

  • Inside Diameter  
    -
  • Outside Diameter  
    -
  • Overall Weight
    0.001 g

Details

  • Accessory Type
    O-Ring
  • Additional Details
    EPDM materials are unsuitable for all mineral oil products - lubricants, oils and fuels.
  • Cross Section
    -
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    -
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    -
  • Manufacturer Catalog Number
    K-BOSS/E70
  • Material
    EPDM, Sulfur Cured
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    900
  • Temperature Range
    -50F to 265F
  • Trade / Brand Name
    Dichtomatik
  • Type Series
    E70
  • Typical Application
    Door & window seals, cooling systems, hoses, gardening, vibration dampening

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)