Motion
N3.00X280

DICHTOMATIK
N3.00X280

Metric O-Ring - 3 mm Cross Section, 280 mm ID, 286 mm OD, 70 Durometer, Nitrile (Buna) Rubber Material
Mi Item #08011506
MFR #N3.00X280
Price$3.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
N3.00X280

Metric O-Ring - 3 mm Cross Section, 280 mm ID, 286 mm OD, 70 Durometer, Nitrile (Buna) Rubber Material
Mi Item #08011506
MFR #N3.00X280

Mfr description
75148238 3.00MM CS X 280MM ID NBR BUNA
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.15/each

Specifications

Dimensions

  • Inside Diameter  
    280 mm
  • Outside Diameter  
    286 mm

Details

  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    3 mm
  • Cross Section Tolerance
    +/-0.1 mm
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-2.08 mm
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212 °F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, Belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)