Motion
75100309

DICHTOMATIK
75100309

Dichtomatik O-ring - 0.275 in Cross Section, 2.35 in ID, 2.9 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08012859
MFR #75100309
Price$0.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75100309

Dichtomatik O-ring - 0.275 in Cross Section, 2.35 in ID, 2.9 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08012859
MFR #75100309

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$0.40/each

Specifications

Dimensions

  • Inside Diameter  
    2.35 in
  • Outside Diameter  
    2.9 in
  • Overall Weight
    9.552 g
  • Thickness
    0.2750 in, 6.99 mm

Details

  • Accessory Type
    O-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Color
    Black
  • Cross Section
    0.275 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.006 in
  • Dash Number
    -408
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.021 in
  • Manufacturer Catalog Number
    AS568-408 N70R
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR DHH
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Overview

Mfr description
75100309 AS568-408 2 3/8"ID X2 7/8"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought