Specifications
Dimensions
- Inside Diameter1.364 in
- Outside Diameter1.504 in
Details
- Additional Details8-028 BUNA-N BACKUP RING
- Cross Section0.07 in
- Cross Section Tolerance+/-0.003 in
- Durometer90 Durometer
- Hardness90 Shore D
- Inside Diameter Tolerance+/-0.013 in
- MaterialNitrile (Buna) Rubber
- Method SoldPriced Per Each
- Product TypeO-Rings
- Temperature Range-22 to 212F
- Trade / Brand NameDichtomatik
- Typical ApplicationHydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)