Motion
N8-90-128

DICHTOMATIK
N8-90-128

Backup Ring - 0.103 in Cross Section, 1.487 in ID, 1.693 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013168
MFR #N8-90-128
Price$0.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
N8-90-128

Backup Ring - 0.103 in Cross Section, 1.487 in ID, 1.693 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013168
MFR #N8-90-128

Mfr description
75171865 AS568-128 1-1/2" ID X1-11/16"
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.45/each

Specifications

Dimensions

  • Inside Diameter  
    1.487 in
  • Outside Diameter  
    1.693 in
  • Overall Weight
    0.447 g

Details

  • Accessory Type
    O-Ring
  • Additional Details
    8-128 Buna-N Backup Ring
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.012 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212 °F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)