Motion
75171932

DICHTOMATIK
75171932

Dichtomatik Backup Ring - 0.103 in Cross Section, 8.737 in ID, 8.943 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013210
MFR #75171932
Price$5.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75171932

Dichtomatik Backup Ring - 0.103 in Cross Section, 8.737 in ID, 8.943 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013210
MFR #75171932

Mfr description
75171932 AS568-174 8-3/4" ID X8-15/16"
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.70/each

Specifications

Dimensions

  • Inside Diameter  
    8.737 in
  • Outside Diameter  
    8.943 in
  • Overall Weight
    2.479 g
  • Thickness
    0.0500 in, 1.27 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    8-174 BUNA-N BACKUP RING
  • Cross Section
    0.103 in
  • Cross Section Shape
    Rectangular
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -174
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.050 in
  • Manufacturer Catalog Number
    STU -174
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    STU
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)