Motion
N8-90-241

DICHTOMATIK
N8-90-241

Backup Ring - 0.139 in Cross Section, 3.859 in ID, 4.137 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013241
MFR #N8-90-241
Price$1.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
N8-90-241

Backup Ring - 0.139 in Cross Section, 3.859 in ID, 4.137 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013241
MFR #N8-90-241

Mfr description
75172040 AS568-241 3-7/8" ID X4-1/8" OD
  • Very good resistance to oil and gasoline
  • Superior resistance to petroleum-based hydraulic fluids
  • Wide range of service temperatures
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.68/each

Specifications

Dimensions

  • Inside Diameter  
    3.859 in
  • Outside Diameter  
    4.137 in
  • Overall Weight
    1.411 g

Details

  • Accessory Type
    O-Ring
  • Additional Details
    8-241 Buna-N Backup Ring
  • Cross Section
    0.139 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.004 in
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.028 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212 °F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, Belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)