Motion
75189642

DICHTOMATIK
75189642

Dichtomatik Backup Ring - 0.21 in Cross Section, 0.662 in ID, 1.082 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013277
MFR #75189642
Price$0.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75189642

Dichtomatik Backup Ring - 0.21 in Cross Section, 0.662 in ID, 1.082 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013277
MFR #75189642

Mfr description
75189642 AS568-313 11/16" ID X1-1/16" OD
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.32/each

Specifications

Dimensions

  • Inside Diameter  
    0.662 in
  • Outside Diameter  
    1.082 in
  • Overall Weight
    0.737 g
  • Thickness
    0.0700 in, 1.78 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    8-313 BUNA-N BACKUP RING
  • Cross Section
    0.21 in
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.009 in
  • Manufacturer Catalog Number
    V0747-75 1.78X1.78
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)