Motion
75172227

DICHTOMATIK
75172227

Dichtomatik Backup Ring - 0.21 in Cross Section, 7.725 in ID, 8.145 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08013311
MFR #75172227
Price$4.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75172227

Dichtomatik Backup Ring - 0.21 in Cross Section, 7.725 in ID, 8.145 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08013311
MFR #75172227

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4.93/each

Specifications

Dimensions

  • Inside Diameter  
    7.725 in
  • Outside Diameter  
    8.145 in
  • Overall Weight
    6.587 g
  • Thickness
    0.0740 in, 1.88 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    8-368 BUNA-N BACKUP RING
  • Cross Section
    0.21 in
  • Cross Section Shape
    Rectangular
  • Cross Section Tolerance
    +/-0.005 in
  • Dash Number
    -368
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.045 in
  • Manufacturer Catalog Number
    STU -368
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    STU
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Overview

Mfr description
75172227 AS568-368 7-3/4"ID X8-1/8"OD
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought