Motion
75172255

DICHTOMATIK
75172255

Dichtomatik Backup Ring - 0.21 in Cross Section, 16.955 in ID, 17.375 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013329
MFR #75172255
Price$10.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75172255

Dichtomatik Backup Ring - 0.21 in Cross Section, 16.955 in ID, 17.375 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013329
MFR #75172255

Mfr description
75172255 AS568-386 17"ID X17-3/8"OD
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10.44/each

Specifications

Dimensions

  • Inside Diameter  
    16.955 in
  • Outside Diameter  
    17.375 in
  • Overall Weight
    14.181 g
  • Thickness
    0.0740 in, 1.88 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    8-386 BUNA-N BACKUP RING
  • Cross Section
    0.21 in
  • Cross Section Shape
    Rectangular
  • Cross Section Tolerance
    +/-0.005 in
  • Dash Number
    -386
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.080 in
  • Manufacturer Catalog Number
    STU -386
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    STU
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)