Motion
75189650

DICHTOMATIK
75189650

Dichtomatik Backup Ring - 0.21 in Cross Section, 19.955 in ID, 20.375 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013332
MFR #75189650
Price$13.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75189650

Dichtomatik Backup Ring - 0.21 in Cross Section, 19.955 in ID, 20.375 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013332
MFR #75189650

Mfr description
75189650 AS568-389 20"ID X20-3/8"OD
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.08/each

Specifications

Dimensions

  • Inside Diameter  
    19.955 in
  • Outside Diameter  
    20.375 in
  • Overall Weight
    16.627 g
  • Thickness
    0.1830 in, 4.65 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    8-389 BUNA-N BACKUP RING
  • Color
    Black
  • Cross Section
    0.21 in
  • Cross Section Shape
    Rectangular
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.095 in
  • Manufacturer Catalog Number
    N8-90-389
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    STU
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)