Motion
75172262

DICHTOMATIK
75172262

Dichtomatik Backup Ring - 0.21 in Cross Section, 24.94 in ID, 25.36 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013337
MFR #75172262
Price$29.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75172262

Dichtomatik Backup Ring - 0.21 in Cross Section, 24.94 in ID, 25.36 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013337
MFR #75172262

Mfr description
75172262 AS568-394 25"ID X25-3/8"OD
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.55/each

Specifications

Dimensions

  • Inside Diameter  
    24.94 in
  • Outside Diameter  
    25.36 in
  • Overall Weight
    24.27 g
  • Thickness
    0.0740 in, 1.88 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    8-394 BUNA-N BACKUP RING
  • Cross Section
    0.21 in
  • Cross Section Tolerance
    +/-0.005 in
  • Dash Number
    -394
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.115 in
  • Manufacturer Catalog Number
    STU -394
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    STU
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)