Motion
75172267

DICHTOMATIK
75172267

Dichtomatik Backup Ring - 0.275 in Cross Section, 4.6 in ID, 5.15 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08013339
MFR #75172267
Price$3.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75172267

Dichtomatik Backup Ring - 0.275 in Cross Section, 4.6 in ID, 5.15 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08013339
MFR #75172267

Mfr description
75172267 AS568-426 4-5/8"ID X5-1/8"OD
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.15/each

Specifications

Dimensions

  • Inside Diameter  
    4.6 in
  • Outside Diameter  
    5.15 in
  • Overall Weight
    8.532 g
  • Thickness
    0.1150 in, 2.92 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    8-426 BUNA-N BACKUP RING
  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Dash Number
    -426
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.033 in
  • Manufacturer Catalog Number
    75172267
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    STU
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)