Motion
75172276

DICHTOMATIK
75172276

Dichtomatik Backup Ring - 0.275 in Cross Section, 5.35 in ID, 5.9 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013341
MFR #75172276
Price$4.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75172276

Dichtomatik Backup Ring - 0.275 in Cross Section, 5.35 in ID, 5.9 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013341
MFR #75172276

Mfr description
75172276 AS568-432 5-3/8"ID X5-7/8"OD
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.09/each

Specifications

Dimensions

  • Inside Diameter  
    5.35 in
  • Outside Diameter  
    5.9 in
  • Overall Weight
    9.677 g
  • Thickness
    0.1150 in, 2.92 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    8-432 BUNA-N BACKUP RING
  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Dash Number
    -432
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.037 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    STU
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)