Motion
75172326

DICHTOMATIK
75172326

Dichtomatik Backup Ring - 0.275 in Cross Section, 18.455 in ID, 19.005 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08013369
MFR #75172326
Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75172326

Dichtomatik Backup Ring - 0.275 in Cross Section, 18.455 in ID, 19.005 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08013369
MFR #75172326

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15.63/each

Specifications

Dimensions

  • Inside Diameter  
    18.455 in
  • Outside Diameter  
    19.005 in
  • Overall Weight
    32 g
  • Thickness
    0.1150 in, 2.92 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    8-466 BUNA-N BACKUP RING
  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Dash Number
    -466
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.085 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Overview

Mfr description
75172326 AS568-466 18 1/2"ID X19"OD X1/4
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought