Motion
75189655

DICHTOMATIK
75189655

Dichtomatik Backup Ring - 0.275 in Cross Section, 24.94 in ID, 25.49 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013376
MFR #75189655
Price$30.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75189655

Dichtomatik Backup Ring - 0.275 in Cross Section, 24.94 in ID, 25.49 in OD, 90 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013376
MFR #75189655

Mfr description
75189655 AS568-474 25"ID X25 1/2"OD
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.99/each

Specifications

Dimensions

  • Inside Diameter  
    24.94 in
  • Outside Diameter  
    25.49 in
  • Overall Weight
    43.378 g
  • Thickness
    0.2360 in, 5.99 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    8-474 BUNA-N BACKUP RING
  • Color
    Black
  • Cross Section
    0.275 in
  • Cross Section Tolerance
    +/-0.006 in
  • Durometer
    90 Durometer
  • Inside Diameter Tolerance
    +/-0.115 in
  • Manufacturer Catalog Number
    N8-90-474
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    STU
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)