Motion
75172515

DICHTOMATIK
75172515

Dichtomatik X-ring - 0.139 in Cross Section, 0.296 in ID, 0.574 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08013657
MFR #75172515
Price$0.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75172515

Dichtomatik X-ring - 0.139 in Cross Section, 0.296 in ID, 0.574 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08013657
MFR #75172515

Mfr description
75172515 AS568-203 5/16"ID X 9/16"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.44/each

Specifications

Dimensions

  • Inside Diameter  
    0.296 in
  • Outside Diameter  
    0.574 in
  • Overall Weight
    0.444 g
  • Thickness
    0.1390 in, 3.53 mm

Details

  • Accessory Type
    X-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    0.139 in
  • Cross Section Shape
    X-Ring
  • Cross Section Tolerance
    +/-0.004 in
  • Dash Number
    -203
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.005 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)