Motion
75172595

DICHTOMATIK
75172595

Dichtomatik X-ring - 0.21 in Cross Section, 0.475 in ID, 0.895 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08013766
MFR #75172595
Price$0.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75172595

Dichtomatik X-ring - 0.21 in Cross Section, 0.475 in ID, 0.895 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08013766
MFR #75172595

Mfr description
75172595 AS568-310 1/2"ID X 7/8"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.72/each

Specifications

Dimensions

  • Inside Diameter  
    0.475 in
  • Outside Diameter  
    0.895 in
  • Overall Weight
    1.593 g
  • Thickness
    0.2100 in, 5.33 mm

Details

  • Accessory Type
    X-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    0.21 in
  • Cross Section Shape
    X-Ring
  • Cross Section Tolerance
    +/-0.005 in
  • Dash Number
    -310
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.005 in
  • Manufacturer Catalog Number
    75172595
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)