Motion
75010134

DICHTOMATIK
75010134

Dichtomatik X-ring - 0.275 in Cross Section, 4.725 in ID, 5.275 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08013851
MFR #75010134
Price$5.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75010134

Dichtomatik X-ring - 0.275 in Cross Section, 4.725 in ID, 5.275 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
MI ITEM #08013851
MFR #75010134

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5.62/each

Specifications

Dimensions

  • Inside Diameter  
    4.725 in
  • Outside Diameter  
    5.275 in
  • Overall Weight
    20.097 g
  • Thickness
    0.2750 in, 6.99 mm

Details

  • Accessory Type
    X-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    0.275 in
  • Cross Section Shape
    X-Ring
  • Cross Section Tolerance
    +/-0.006 in
  • Dash Number
    -427
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.033 in
  • Manufacturer Catalog Number
    Q-427 N70R
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    OR-DHH
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting

Overview

Mfr description
75010134 AS568-427 4-3/4"ID X 5-1/4"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought