Motion
75172677

DICHTOMATIK
75172677

Dichtomatik X-ring - 0.275 in Cross Section, 5.475 in ID, 6.025 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013855
MFR #75172677
Price$6.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75172677

Dichtomatik X-ring - 0.275 in Cross Section, 5.475 in ID, 6.025 in OD, 70 Shore D, Nitrile (Buna) Rubber Material
Mi Item #08013855
MFR #75172677

Mfr description
75172677 AS568-433 5-1/2"ID X 6"OD X
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.01/each

Specifications

Dimensions

  • Inside Diameter  
    5.475 in
  • Outside Diameter  
    6.025 in
  • Overall Weight
    23 g
  • Thickness
    0.2750 in, 6.99 mm

Details

  • Accessory Type
    X-Ring
  • Additional Details
    inferior resistance to ozone, sunlight and natural aging; poor resistance to oxygenated solvents.
  • Cross Section
    0.275 in
  • Cross Section Shape
    X-Ring
  • Cross Section Tolerance
    +/-0.006 in
  • Dash Number
    -433
  • Durometer
    70 Durometer
  • Inside Diameter Tolerance
    +/-0.037 in
  • Material
    Nitrile (Buna) Rubber
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    XR
  • Temperature Range
    -22 to 212F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Oil & Gas, belting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)