Motion
75087154

DICHTOMATIK
75087154

1.732 MM ID X 0.059 MM CS 40 durometer Silicone Metric O-ring O-ring
Mi Item #08013936
MFR #75087154
Price$0.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75087154

1.732 MM ID X 0.059 MM CS 40 durometer Silicone Metric O-ring O-ring
Mi Item #08013936
MFR #75087154

Mfr description
75087154 1.732MM ID X 0.059MM CS 40
  • very good resistance to oil and gasoline; superior resistance to petroleum-based hydraulic fluids; wide range of service temperatures; good resistance to hydrocarbon solvents; very good resistance to alkalis and acids.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.16/each

Specifications

Dimensions

  • Inside Diameter  
    40.059 mm
  • Outside Diameter  
    43.523 mm

Details

  • Cross Section
    1.732 mm
  • Cross Section Tolerance
    SEE TECHNICAL MANUAL
  • Durometer
    70 Durometer
  • Hardness
    70 Shore D
  • Inside Diameter Tolerance
    +/-0.41 mm
  • Material
    Silicone
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Trade / Brand Name
    Dichtomatik
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)