Motion
75171711

DICHTOMATIK
75171711

Dichtomatik Backup Ring - 0.07 in Cross Section, 0.176 in ID, 0.316 in OD, 55 Shore D, PTFE Material
Mi Item #08014534
MFR #75171711
Price$1.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75171711

Dichtomatik Backup Ring - 0.07 in Cross Section, 0.176 in ID, 0.316 in OD, 55 Shore D, PTFE Material
Mi Item #08014534
MFR #75171711

Mfr description
75171711 AS568-008 3/16"ID X5/16"OD
  • Extremely low friction | Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.15/each

Specifications

Dimensions

  • Inside Diameter  
    0.176 in
  • Outside Diameter  
    0.316 in
  • Overall Weight
    0.08 g
  • Thickness
    0.0270 in, 0.69 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -008
  • Durometer
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.005 in
  • Manufacturer Catalog Number
    SP008
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    STR
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)