Motion
75089219

DICHTOMATIK
75089219

Dichtomatik Backup Ring - 0.07 in Cross Section, 0.926 in ID, 1.066 in OD, 55 Shore D, PTFE Material
Mi Item #08014685
MFR #75089219
Price$0.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75089219

Dichtomatik Backup Ring - 0.07 in Cross Section, 0.926 in ID, 1.066 in OD, 55 Shore D, PTFE Material
Mi Item #08014685
MFR #75089219

Mfr description
75089219 AS568-021 15/16"ID X1-1/16"OD
  • Extremely low friction | Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$0.94/each

Specifications

Dimensions

  • Inside Diameter  
    0.926 in
  • Outside Diameter  
    1.066 in
  • Overall Weight
    0.283 g
  • Thickness
    0.0490 in, 1.25 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Cross Section
    0.07 in
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -021
  • Durometer
    55 Shore D
  • End Type
    Split
  • Inside Diameter Tolerance
    +/-0.009 in
  • Manufacturer Catalog Number
    ST021
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    STR
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)