Motion
75171762

DICHTOMATIK
75171762

Dichtomatik Backup Ring - 0.07 in Cross Section, 1.051 in ID, 1.191 in OD, 55 Shore D, PTFE Material
MI ITEM #08014690
MFR #75171762
Price$1.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75171762

Dichtomatik Backup Ring - 0.07 in Cross Section, 1.051 in ID, 1.191 in OD, 55 Shore D, PTFE Material
MI ITEM #08014690
MFR #75171762

Mfr description
75171762 AS568-023 1-1/16"ID X1-3/16"OD
  • Extremely low friction | Excellent chemical compatibility
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.65/each

Specifications

Dimensions

  • Inside Diameter  
    1.051 in
  • Outside Diameter  
    1.191 in
  • Overall Weight
    0.318 g
  • Thickness
    0.0500 in, 1.27 mm

Details

  • Accessory Type
    Back-Up Ring
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Color
    White
  • Cross Section
    0.07 in
  • Cross Section Shape
    Rectangular
  • Cross Section Tolerance
    +/-0.003 in
  • Dash Number
    -023
  • Durometer
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.010 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Series
    STR
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)