Motion
ST025S
Backup Ring - 0.070 in Cross Section, 1.176 in ID, 1.316 in OD, PTFE Material
MI ITEM #08014694
MFR #ST025S
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Backup Ring - 0.070 in Cross Section, 1.176 in ID, 1.316 in OD, PTFE Material
MI ITEM #08014694
MFR #ST025S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1.91/each

Specifications

Dimensions

  • Inside Diameter  
    1.176 in
  • Outside Diameter  
    1.316 in
  • Overall Weight
    0.354 g

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Color
    White
  • Cross Section
    0.070 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • End Type
    Solid
  • Inside Diameter Tolerance
    +/-0.011 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100 to 400 °F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor Applications, Chemical Processing

Overview

Mfr description
75089224 AS568-025 1-3/16"ID X1-5/16"OD
  • Excellent properties across a range of temperatures
  • Extremely low friction
  • Excellent chemical compatibility

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought