Motion
ST118S
Backup Ring - 0.103 in Cross Section, 0.862 in ID, 1.068 in OD, PTFE Material
Mi Item #08014745
MFR #ST118S
Price$1.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Backup Ring - 0.103 in Cross Section, 0.862 in ID, 1.068 in OD, PTFE Material
Mi Item #08014745
MFR #ST118S

Mfr description
75171836 AS568-118 7/8"ID X1-1/16"OD
  • Excellent properties across a range of temperatures
  • Extremely low friction
  • Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1.78/each

Specifications

Dimensions

  • Inside Diameter  
    0.862 in
  • Outside Diameter  
    1.068 in
  • Overall Weight
    0.445 g

Details

  • Accessory Type
    O-Ring
  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Color
    White
  • Cross Section
    0.103 in
  • Cross Section Shape
    Round
  • Cross Section Tolerance
    +/-0.003 in
  • Inside Diameter Tolerance
    +/-0.010 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100 to 400 °F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor Applications, Chemical Processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)