Motion
75089432

DICHTOMATIK
75089432

Backup Ring - 0.139 in Cross Section, 2.109 in ID, 2.387 in OD, PTFE Material
Mi Item #08014874
MFR #75089432
Price$2.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75089432

Backup Ring - 0.139 in Cross Section, 2.109 in ID, 2.387 in OD, PTFE Material
Mi Item #08014874
MFR #75089432

Mfr description
75089432 AS568-227 2-1/8"ID X2-3/8"OD
  • Excellent properties across a range of temperatures
  • Extremely low friction
  • Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.82/each

Specifications

Dimensions

  • Inside Diameter  
    2.109 in
  • Outside Diameter  
    2.387 in

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Cross Section
    0.139 in
  • Cross Section Tolerance
    +/-0.004 in
  • Inside Diameter Tolerance
    +/-0.018 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100 to 400 °F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor Applications, Chemical Processing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)