Motion
75089572

DICHTOMATIK
75089572

AS568-350 4-5/8" ID x 5" OD x 3/16" PTFE WHITE SOLID BACKUP
MI ITEM #08015017
MFR #75089572
Price$20.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75089572

AS568-350 4-5/8" ID x 5" OD x 3/16" PTFE WHITE SOLID BACKUP
MI ITEM #08015017
MFR #75089572

Mfr description
75089572 AS568-350 4-5/8"ID X5"OD X3/16"
  • Extremely low friction | Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20.32/each

Specifications

Dimensions

  • Inside Diameter  
    4.6 in
  • Outside Diameter  
    5.02 in

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Color
    White
  • Cross Section
    0.21 in
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    55 Shore D
  • Hardness
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.030 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)