Motion
75172230

DICHTOMATIK
75172230

AS568-369 8" ID x 8-3/8" OD x 3/16" PTFE WHITE SOLID BACKUP
MI ITEM #08015044
MFR #75172230
Price$46.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DICHTOMATIK
75172230

AS568-369 8" ID x 8-3/8" OD x 3/16" PTFE WHITE SOLID BACKUP
MI ITEM #08015044
MFR #75172230

Mfr description
75172230 AS568-369 8"ID X8-3/8"OD X3/16"
  • Extremely low friction | Excellent chemical compatibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.07/each

Specifications

Dimensions

  • Inside Diameter  
    7.975 in
  • Outside Diameter  
    8.395 in

Details

  • Additional Details
    Weaknesses in steam, and vacuum applications
  • Color
    White
  • Cross Section
    0.21 in
  • Cross Section Tolerance
    +/-0.005 in
  • Durometer
    55 Shore D
  • Hardness
    55 Shore D
  • Inside Diameter Tolerance
    +/-0.045 in
  • Material
    PTFE
  • Method Sold
    Priced Per Each
  • Product Type
    O-Rings
  • Temperature Range
    -100F to 400F
  • Trade / Brand Name
    Dichtomatik
  • Typical Application
    Hydraulics & Pneumatics, Industrial Machinery, Outdoor applications, chemical processing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)